- Ultra Clear Color
description
- LOCTITE® 409 is a transparent, colorless, ethyl-based instant gel adhesive suitable for plastics and polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. It is also suitable for rubbers and metals and has a fixture time of 20 - 60 secs.
applications
- Bonding applications where adhesive run-off or drip must be avoided
features
- Solvent-free
- Suited for plastics and polyolefins in combination with Primer LOCTITE 770 or LOCTITE 7239
- General purpose gel
- Ideal for metal and rubber
- Fixture time of 20 - 60 secs.
| Shear Strength (Steel/Steel) | 3200 psi |
| Cure Speed Full (Steel) | 24 h |
| Gap Fill | 0.15 mm |
| Viscosity (cP) | Gel |
| Fixture Time | 20 Sec - 60 Sec |
| Container Type | Tube |
| Temperature Range [Max] | 180 °F |
| Gap Fill (Diametral) | 0.01 in |
| Color | Ultra Clear |
| Use With | General Purpose Ethyl |
| Application | General Purpose Gel Adhesive |
| Container Size | 3 g |
| Cure Speed Fixture | 75 sec |
| Weight | 0.01 LB |
| EAN or UPC | 79340409040 |

