- Instant Adhesive
description
- LOCTITE® 410 BLACK is a high viscosity, ethyl-based instant adhesive. It is suitable for polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239 and suitable for plastics, rubbers and metals. It has a fixture time of 30 - 60 secs.
features
- Ideal for bonding small to medium-size parts
- Cures very quickly when confined between two surfaces
- Suitable for plastics, rubbers and metals
- Excellent adhesion to most substrates
- Suited for plastics and polyolefins in combination with Primer LOCTITE 770 or LOCTITE 7239
- Fixture time of 30 - 60 secs.
- Solvent-free
| Use With | Toughened Ethyl |
| Temperature Range [Max] | 225 °F |
| Viscosity (cP) | 3,500 |
| Container Size | 3 g |
| Gap Fill (Diametral) | 0.008 in |
| Cure Speed Fixture | 90 sec |
| Color | Black |
| Container Type | Tube |
| Application | Gap Filling |
| Cure Speed Full (Steel) | 24 h |
| Shear Strength (Steel/Steel) | 3200 psi |
| Weight | 0.01 LB |
| EAN or UPC | 79340410046 |

