- Legacy part 41104
- 3 g Tube
- Clear
- Full Fixture in 24 h
- 210 °F Maximum Temperature
description
- LOCTITE® 411 is a water white to slight cloudy, high-viscosity, ethyl cyanoacrylate adhesive gel. This general purpose, gap-filling instant adhesive is suitable for bonding rubbers, plastics, and metals. It exhibits excellent peel strength and added-heat resistance. Fixture time occurs in seconds, with full cure achieved in 24 hr at normal room humidity.
features
- Excellent peel strength
- Fixture time in seconds
- Excellent added-heat resistance
- Bonds rubbers, plastics, and metals
| Color | Clear |
| Shear Strength (Steel/Steel) | 3200 psi |
| Container Type | Tube |
| Viscosity (cP) | 5,000 |
| Temperature Range [Max] | 210 °F |
| Cure Speed Fixture | 30 sec |
| Container Size | 3 g |
| Gap Fill (Diametral) | 0.008 in |
| Application | Gap Filling |
| Use With | Toughened Ethyl |
| Cure Speed Full (Steel) | 24 h |
| Weight | 0.01 LB |
| EAN or UPC | 79340411043 |

