- Ultra Clear Color
description
- LOCTITE® 414 is a colorless to straw-colored, transparent, general purpose ethyl-based cyanoacrylate liquid instant adhesive. It is suitable for plastics, rubbers and metals. It has a fixture time of 2 -10 secs.
features
- Ideal for bonding small to medium-size parts
- Cures very quickly when confined between two surfaces
- Excellent adhesion to most substrates
- Suitable for plastics, rubbers and metals
- Fixture time of 2 - 10 secs.
- Solvent-free
compliances
- Commercial item standard A-A-3097 type II, class 2
- Agriculture Canada approved
| Application | Plastic Bonder |
| Container Size | 1 lb |
| Viscosity (cP) | 110 |
| Shear Strength (Steel/Steel) | 3200 psi |
| Fixture Time | 2 Sec - 10 Sec |
| Color | Ultra Clear |
| Cure Speed Fixture | 20 sec |
| Gap Fill (Diametral) | 0.006 in |
| Temperature Range [Max] | 180 °F |
| Gap Fill | 0.15 mm |
| Cure Speed Full (Steel) | 24 h |
| Use With | General Purpose Ethyl |
| Container Type | Bottle |
| Weight | 1.15 LB |
| EAN or UPC | 79340414617 |

