- Yellow, White, Clear Color
description
- LOCTITE® EA E-00NS is a non-sagging, fast setting thixotropic epoxy adhesive that cures at room temperature after mixing. The two-component system includes a resin paste and liquid hardener that once mixed begins to form a clear, rigid machinable bondline. This product is particularly suited to vertical surfaces due to its non-sagging formula, and is ideal for use in component assembly, appliances, electronics, and fiber optics. LOCTITE EA E-00NS also acts as an excellent electrical insulator. It offers excellent adhesion to metal, plastic, glass, wood, ceramic, rubber, and masonry materials, and is also resistant to a wide range of chemicals and solvents.
features
- Resistant to wide range of chemicals and solvents and acts as an excellent electrical insulator
- Room temperature cure
- Fast setting and non-sagging
compliances
- Agriculture Canada approved
| Container Type | Dual Cartridge |
| Mixing Ratio | 1:1 |
| Overlap Shear Strength [Max] | 4000 psi |
| Tg | 20 °C |
| Dielectric Strength, Volts per mil | 400 |
| Application | Bonding/Sealing, Encapsulating, Potting |
| Use With | Ceramic, Glass, Metal, Plastic, Rubber, Wood |
| Color | Yellow, White, Clear |
| Viscosity Mixed (cP) @ 25°C | High |
| Physical Form | Paste |
| Container Size | 200 mL |
| Hardness (Shore D) | 80 |
| Cure Type | Room Temperature (Ambient) Cure |
| Peel Strength (PIW) [Max] | 5 |
| Family Name | E-00NS Hysol® Epoxy Adhesive |
| Weight | 0.63 LB |
| EAN or UPC | 79340292956 |
-
No Air Shipping


