- Clear Color
description
- LOCTITE® 430 is a transparent, colorless, methyl cyanoacrylate liquid general purpose adhesive and is particularly suited to bonding of metal substrates. It has been qualified to Commercial Item Description A-A-3097 (this is a regional approval).
features
- Particularly suited to bonding of metal substrates
- Low viscosity
- Qualified to Commercial Item Description A-A-3097 (this is a regional approval)
compliances
- Commercial item standard A-A-3097 type I, class 2
| Container Type | Tube |
| Use With | Metal, Plastic, Rubber |
| Physical Form | Liquid |
| Application | Metal Bonder for Close Fitting Parts |
| Gap Fill (Diametral) | 0.005 in |
| Cure Speed Fixture | 30 sec |
| Temperature Range [Max] | 180 °F |
| Fixture Time | 30 Sec |
| Cure Speed Full (Steel) | 24 h |
| Color | Clear |
| Viscosity (cP) | 80 |
| Shear Strength (Steel/Steel) | 3600 psi |
| Container Size | 3 g |
| Weight | 0.01 LB |
| EAN or UPC | 79340430044 |
| NSN Number | 8040-01-024-6988 |

