- 5 gal Container
- Yellow, Off White, Light Yellow Color
description
- LOCTITE® EA E-60HP is an off-white, toughened, medium-viscosity, room temperature cure, industrial grade epoxy adhesive with extended work life. Once mixed, it forms a tough bondline which provides high peel resistance and high shear strengths. The fully cured epoxy is resistant to a wide range of chemicals and solvents and acts as an excellent electrical insulator.
features
- Provides excellent bond strengths
- Bonds a wide variety of plastics and metals
- Ideal for general purpose industrial applications
- Excellent electrical insulator
- Provides high peel resistance and high shear strengths
- Resistant to a wide range of chemicals and solvents
| Use With | Metal, Plastic |
| Color | Yellow, Off White, Light Yellow |
| Container Size | 5 gal |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 49.833 LB |
| EAN or UPC | 79340293236 |

