- Clear Color
description
- LOCTITE® 404 is a transparent, colorless to straw colored, low viscosity, liquid ethyl cyanoacrylate adhesive designed for bonding of plastics and elastomeric materials where very fast fixturing is required. It has been qualified to Commercial Item Description A-A-3097 (Note: This is a regional approval).
applications
- General maintenance and repair
features
- Fast fixturing
- Qualified to Commercial Item Description A-A-3097 (This is a regional approval)
- Designed for bonding of plastics and elastomeric materials
compliances
- Commercial item standard A-A-3097, type II, class 2
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
| Use With | Plastic, Elastomer, Rubber |
| Viscosity (cP) | 80 |
| Gap Fill | 0.15 mm |
| Gap Fill (Diametral) | 0.005 in |
| Container Size | 4 oz |
| Viscosity | 90 mPa·s (cP) |
| Cure Speed Fixture | 30 sec |
| Temperature Range [Max] | 180 °F |
| Application | Rubber O-Ring Bonder |
| Shear Strength (Steel/Steel) | 3500 psi |
| Color | Clear |
| Physical Form | Liquid |
| Cure Speed Full (Steel) | 24 h |
| Container Type | Bottle |
| Weight | 0.3 LB |
| EAN or UPC | 79340465480 |

