- 1 g Container
description
- LOCTITE® 480 is an instant adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and high tensile and/or shear strength. It is a rubber-reinforced adhesive offering increased flexibility and peel strength along with enhanced shock resistance. The product provides rapid bonding for a wide range of materials, including metals, plastics and rubbers. LOCTITE 480 exhibits good resistance in humid environments.
applications
- General filling
- Bonds a wide range of plastic, metal and elastomer materials
features
- For applications where shock resistance is required or shock or peel loads are present
- Ideal for bonding metal to metal, to rubber or magnets
- Good resistance in humid environments
| Application | General Filling |
| Container Type | Bottle |
| Viscosity (cP) | 300 |
| Color | Black |
| Gap Fill (Diametral) | 0.006 in |
| Container Size | 1 g |
| Temperature Range [Max] | 210 °F |
| Use With | Toughened Ethyl |
| Cure Speed Full (Steel) | 24 h |
| Cure Speed Fixture | 90 sec |
| Shear Strength (Steel/Steel) | 3800 psi |
| Weight | 1.15 LB |
| EAN or UPC | 79340480612 |

