- Clear Color
description
- LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770.
features
- General purpose
- Low viscosity
- 10 - 20 secs. fixture time
- colorless and transparent
| Container Type | Tube |
| Application | General Purpose |
| Viscosity | 40 mPa·s (cP) |
| Use With | Metal, Plastic, Elastomer, Porous Surface |
| Container Size | 3 g |
| Gap Fill | 0.12 mm |
| Shear Strength Mild Steel (Grit Blasted) | 14.2 N/mm2, 2060 psi |
| Cure Speed Fixture | 5 sec |
| Temperature Range [Max] | 180 °F |
| Gap Fill (Diametral) | 0.004 in |
| Physical Form | Liquid |
| Color | Clear |
| Cure Speed Full (Steel) | 24 h |
| Shear Strength (Steel/Steel) | 2750 psi |
| Viscosity (cP) | 45 |
| Weight | 0.015 LB |
| EAN or UPC | 79340495043 |

