- Ultra Clear Color
description
- LOCTITE® 496 is a transparent, colorless, low viscosity, general purpose, methyl-based instant adhesive that is particularly suited to bonding metals. Other materials bonded include plastics and rubbers, as well as polyolefins (in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239). It offers a fixture time of 10 - 30 secs. It is available in 20 g, 50 g and 500 g pack sizes.
features
- Also bonds plastics, rubbers and polyolefins
- Particularly suited to metals
- 10 - 30 secs. fixture time
- Low viscosity
| Container Size | 1 oz |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Fix Cure Time @ Temperature | 30 s @ 77 °F |
| Use With | General Purpose Methyl |
| Temperature Range [Max] | 180 °F |
| Cure Speed Fixture | 30 sec |
| Shear Strength (Steel/Steel) | 3600 psi |
| Container Type | Bottle |
| Viscosity (cP) | 125 |
| Application | General Purpose Rubber Bonder |
| Fixture Time | 10 Sec - 30 Sec |
| Gap Fill | 0.15 mm |
| Color | Ultra Clear |
| Gap Fill (Diametral) | 0.006 in |
| Cure Speed Full (Steel) | 24 h |
| Weight | 0.09 LB |
| EAN or UPC | 79340496507 |

