- 4 oz Container
description
- LOCTITE® LB 8008 C5-A anti-seize lubricant paste is packaged in a brush top can, with copper and graphite suspended in a high quality grease. Applications include screws, nuts, pipes, exhaust bolts and brake caliper bolts. Resistant to extremely high temperatures (up to +980°C) and protects from rust, corrosion, galling and seizing. It has an NLGI Grade of 0.
applications
- Electrically conductive
- Aluminum
- Soft metals
- Stainless steel
features
- Resistant to very high temperatures up to +980°C
- Unique brush top
- It has an NLGI grade of 0
- Protects from rust, corrosion, galling and seizing
- Used for screws, nuts, pipes, exhaust bolts and brake calliper bolts
compliances
- MIL-PRF-907-E
- Canada Food Inspection Agency approved
- Approved by the American Bureau of Shipping
| Grade | Copper |
| Container Type | Tube |
| Temperature Range [Max] | 1800 °F |
| Physical Form | Paste |
| Solid Lubricant | Copper/Graphite |
| Container Size | 4 oz |
| Anti-Corrosion | Excellent |
| Base Oil | Petroleum |
| Temperature Range [Min] | -20 °F |
| Color | Copper |
| Application | Metal, OEM Parts |
| Use With | Metal |
| Application Method | Brush |
| Weight | 0.37 LB |
| EAN or UPC | 79340510029 |

