- Lubricant
description
- LOCTITE® LB 8504 is a dark gray, thread lubricant anti-seize formulated from synthetic graphite and petrolatum. It is a non-metallic lubricant but shows good electrical conductivity in metal-to-metal joints. Used on machine threads, tapered pipe threads, press-fit and slip-fit joints, it has a typical operating range of -20.2 °F to +899.6 °F (-29 °C to +482 °C).
features
- Good electrical conductivity
| Physical Form | Paste |
| Container Type | Can |
| Application | Highly Electrically Conductive in Metal-to-Metal Joints |
| Container Size | 1 lb |
| Temperature Range [Min] | N/A |
| Color | Dark Gray |
| Grade | Graphite |
| Temperature Range [Max] | 900 °F |
| Weight | 1.2 LB |
| EAN or UPC | 79340510845 |

