- Lubricant
description
- LOCTITE® LB N-1000 is a copper-colored/based anti-seize lubricant of the highest purity. It is formulated to have the lowest practical levels of halogens, sulfur and heavy metals. It has a general composition of copper and graphite flake in a petroleum carrier. It prevents high friction, galling, seizing and thread destruction. Its operating range is up to +1,799.6 °F (+982 °C).
applications
- Suitable for critical, long term, stainless steel applications
- High nickel, alloy bolting
features
- Copper-based
- Lowest practical levels of halogens, sulfur and heavy metals
- General composition of copper and graphite flake in petroleum carrier
- Prevents high friction, galling and seizing
- Promotes uniform and predictable clamping
| Solid Lubricant | Copper |
| Container Type | Brush Top Can |
| Grade | High Purity |
| Anti-Corrosion | Excellent |
| Color | Copper |
| Physical Form | Paste |
| Container Size | 8 oz |
| NLGI No. | 0 |
| Temperature Range [Max] | 1800 °F |
| Application | Critical, Long-Term, Stainless Steel Applications |
| Weight | 0.66 LB |
| EAN or UPC | 79340511156 |

