- 8 oz Container
description
- LOCTITE® LB 8013 is a dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form. It has a high purity formula with excellent chemical resistance and is ideal for use in the nuclear industry and on stainless steel. PMUC approved, it has a high temperature resistance of up to 1,315°C.
features
- Metal-free
- High purity formula with excellent chemical resistance
- For stainless steel
- Ideal for use in the nuclear industry
- Temperature resistant to +1,315°C
- PMUC approved
| Color | Dark Gray |
| Container Type | Brush Top Can |
| Anti-Corrosion | Excellent |
| Temperature Range [Max] | 2400 °F |
| Application | Power Plant Hardware |
| Base Oil | Synthetic |
| Grade | High Purity |
| Container Size | 8 oz |
| Weight | 0.66 LB |
| EAN or UPC | 79340512726 |

