- Paste
description
- LOCTITE® LB N-5000 is a silver-colored, nickel-based anti-seize lubricant paste of highest purity. It has the lowest practical levels of halogens, sulfur and heavy metals, including copper. Typical applications include locations where stainless steel fasteners are used. This product is typically used in applications with an operating range of -20.2 °F to +2,399 °F (-29 °C to +1,315 °C).
features
- Produced under 100% controlled conditions for the highest purity
- Extreme high temperature tolerance
- General composition of nickel and graphite flake in petroleum carrier
- Has the lowest practical levels of halogens, sulfur and heavy metals, including copper
- Prevents high friction, corrosion, galling/seizing and promotes uniform and predictable clamping
- All ingredients are selected for extreme purity
| Color | Silver |
| Base Oil | Semi-Synthetic |
| Container Size | 1 oz |
| Anti-Corrosion | Excellent |
| Temperature Range [Max] | 2400 °F |
| Grade | Nickel |
| Container Type | Tube |
| Application | Highly Corrosive |
| Weight | 0.09 LB |
| EAN or UPC | 79340513464 |

