- Silicone Chemical Base
description
- LOCTITE® LB 8801 is a translucent, non-curing silicone grease paste that seals, lubricates, protects, waterproofs and electrically insulates metal, rubber and plastic parts. Useful as a stopcock lubricant, plug or ball valve lubricant, valve stem packing lubricant and protector for electrical contacts. It has excellent fluid resistance to water based fluids, alcohols, mineral- and vegetable oils.
features
- Can be used as a moisture barrier for electrical contacts, a rubber and plastic lubricant, a mold release agent and a packing lubricant for shafts and valve stems
- Also protects electrical connections against water infiltration, arcing and keeps moisture from forming a conductive film on electric mounts and insulators
- May be applied by brushing, spraying or dabbing the product on the surface to be lubricated or sealed
| Lubricant | Silicone |
| Temperature Range [Max] | 400 °F |
| Application | Multi-Purpose |
| Color | Translucent |
| Odor | Odorless |
| Lubricant Type | Silicone |
| Appearance | Grease |
| Container Size | 5.3 oz |
| Family Name | Multi-purpose Silicone Lube |
| Use For | Moisture Resistant, Mold Release, Sliding Surfaces, Valves |
| Contains | Silicone |
| Flash Point | 201 °F |
| Container Type | Tube |
| Base Oil | Silicone |
| Weight | 1.11 LB |
| EAN or UPC | 79340513600 |

