- Adhesive Sealant
description
- LOCTITE® SI 5011CL is a clear, oxime silicone paste sealant used for sealing and bonding electrical/electronic components which offers resistance to water, steam, chemicals and UV exposure. It also adheres to a wide range of substrates (glass, rubber, wood, ceramics, and painted surfaces).
applications
- Electrical
features
- Enhances load bearing & shock absorbing characteristics of the bond area
- Non-corrosive
- Seals and bonds electrical/electronic components
- Suitable for a wide range of substrates
compliances
- UL® QMFZ294 HB
- FDA 21CFR175.105
| Sealing Time Tack Free | 25 min |
| Oil Resistance | Yes |
| Physical Form | Paste |
| Applicable Materials | Aluminum, Concrete |
| Container Size | 80 mL |
| Gasket Type | Silicone |
| Container Type | Tube |
| Color | Clear |
| Temperature Range [Max] | 400 °F |
| Sealing Time Full Strength | 24 h |
| Temperature Range [Min] | 75 °F |
| Weight | 0.3 LB |
| EAN or UPC | 79340513877 |

