- 1 lb Container
description
- LOCTITE® LB 8213 is a white to off-white, high performance, synthetic anti-corrosion grease with PTFE and PFPE that has excellent lubrication and wear resistance. It provides protection from rusting in ambient conditions as well as high temperatures. This product is typically used in applications with an operating range of -14.8 °F to +500 °F (-26 °C to +260 °C).
applications
- Moving and sliding parts
features
- High load carrying capabilities
- Thermally stable
- Chemical resistant
- Non-flammable
- Prolongs equipment life
- Compatible with most plastics
- Excellent lubrication and wear resistance
- Outperforms petroleum-based grease
| Contains | PFPE, PTFE |
| Application | Moving & Sliding Parts |
| Lubricant Type | Multi-Purpose |
| Odor | Odorless |
| Temperature Range [Max] | 500 °F |
| Water-Resistant | Excellent |
| Container Size | 1 lb |
| Appearance | Grease |
| Color | White, Off White |
| Temperature Range [Min] | -15 °F |
| Standard | BAM |
| Series | Krytox® RFE |
| NLGI No. | 2 |
| Base Oil | Synthetic |
| Use For | Corrosion Resistant, Sliding Surfaces, Temperature, High |
| Container Type | Cartridge |
| Weight | 1.54 LB |
| EAN or UPC | 79340297098 |

