- 2 oz Container
description
- LOCTITE® LB 8209 is a white to off-white, high performance, chemically inert, synthetic grease composed of perfluoropolyether (PFPE) and polytetrafluoroethylene (PTFE) designed specifically to provide long-lasting lubrication in severe chemical environments. Typical applications include bearings, valves, etc. with an operating range of -14.8 °F to +500 °F (-26 °C to +260 °C).
features
- Thermally stable
- Chemical resistant
- Non-toxic
- Non-flammable
- Compatible with most plastics
- Outperforms petroleum-based grease
- Waterproof
- Can be used with chlorinated systems
- Insoluble in all but fluorinated solvents
| NLGI No. | 2 |
| Application | O-Rings, Bearings, Moving & Sliding Parts |
| Base Oil | Perfluropolyether |
| Container Type | Tube |
| Appearance | Paste |
| Thickener Type | Polytetrafluroethylene |
| Temperature Range [Min] | -15 °F |
| Temperature Range [Max] | 500 °F |
| Color | White |
| Use For | O-Rings & Gaskets, Plastic Safe, Sliding Surfaces, Temperature, High |
| Water-Resistant | Yes |
| Odor | Odorless |
| Family Name | Lubricant |
| Contains | PFPE, PTFE |
| Series | Krytox® RFE |
| Flammability | Nonflammable |
| Container Size | 2 oz |
| Use With | Plastic |
| Weight | 0.2 LB |
| EAN or UPC | 79340297104 |

