- Grease
description
- LOCTITE® LB 8213 is a white to off-white, high performance, synthetic anti-corrosion grease with PTFE and PFPE that has excellent lubrication and wear resistance. It provides protection from rusting in ambient conditions as well as high temperatures. This product is typically used in applications with an operating range of -14.8 °F to +500 °F (-26 °C to +260 °C).
applications
- Moving and sliding parts
features
- High load carrying capabilities
- Thermally stable
- Chemical resistant
- Non-flammable
- Prolongs equipment life
- Compatible with most plastics
- Excellent lubrication and wear resistance
- Outperforms petroleum-based grease
| Appearance | Grease |
| Temperature Range [Max] | 500 °F |
| Series | Krytox® RFE |
| Container Size | 2 oz |
| Temperature Range [Min] | -15 °F |
| NLGI No. | 2 |
| Container Type | Tube |
| Color | White, Off White |
| Application | Moving & Sliding Parts |
| Contains | PFPE, PTFE |
| Base Oil | Synthetic |
| Use For | Corrosion Resistant, Sliding Surfaces, Temperature, High |
| Odor | Odorless |
| Standard | BAM |
| Weight | 0.2 LB |
| EAN or UPC | 79340297111 |

