- Legacy part 51604
- Sealant
- Blue
- Tube
description
- LOCTITE® 8060 is an all purpose gel that locks, seals and retains threaded joints. It can lock nuts, bolts, screws and studs and can lock adjusting screws in any position, thread 1/8 inch to 1-1/2 inches. It also retains bearing, holds pins and bushings, and seals pipe threads and flanges. This product is economical by the fact that a small amount does the work of a lock washer, set screw or locking nut. LOCTITE® 8060™ converts to an insoluble hard plastic after assembly that resists most chemicals, liquids and gases. The product allows for disassembly with standard hand tools. It can be used in temperature areas up to 148°C.
applications
- Thread
features
- This product seals, locks, and retains
- It seals against most liquids and gases and works well on coarse threads, large gaps, and all overhead applications
| Chemical Compound | Acrylic Ester |
| Odor | Negligible |
| Fix Cure Time @ Temperature | 30 min @ 75 °F |
| Shear Strength | 1300 psi |
| Container Type | Tube |
| Full Cure Time @ Temperature | 24 h @ 75 °F |
| Color | Blue |
| Fastener Size Range | 1/8 in to 1 1/2 in |
| Weight | 0.15 LB |
| EAN or UPC | 79340516045 |

