- 9 oz Container
description
- LOCTITE® LB 8009 is a metal-free anti-seize lubricant with graphite and calcium fluoride in a brush top form. Provides outstanding lubrication to all metals including stainless steel, aluminum and soft metals. Resistant to extremely high temperatures up to +1,315°C. It has an NLGI Grade of 1.
applications
- All metals including stainless steel, aluminum and soft metals
features
- Resistant to very high temperatures up to +1,315°C
- Unique brush top
- It has an NLGI grade of 1
- Metal-free
- Outstanding lubrication for all metals including stainless steel, aluminum and soft metals.
| Application | All metals including stainless steel, aluminum and soft metals |
| Color | Black |
| Container Size | 9 oz |
| Weight | 0.66 LB |
| EAN or UPC | 79340516052 |

