- 1 oz Container
description
- LOCTITE® LB 8009 is a metal-free anti-seize lubricant with graphite and calcium fluoride in a brush top form. Provides outstanding lubrication to all metals including stainless steel, aluminum and soft metals. Resistant to extremely high temperatures up to +1,315°C. It has an NLGI Grade of 1.
applications
- All metals including stainless steel, aluminum and soft metals
features
- Resistant to very high temperatures up to +1,315°C
- Unique brush top
- It has an NLGI grade of 1
- Metal-free
- Outstanding lubrication for all metals including stainless steel, aluminum and soft metals.
| Temperature Range [Max] | 2400 °F |
| Container Type | Tube |
| Color | Black |
| Grade | Heavy-Duty |
| Application | Metal |
| Container Size | 1 oz |
| Anti-Corrosion | Excellent |
| Weight | 0.08 LB |
| EAN or UPC | 79340516090 |

