- 400 ml Container
description
- LOCTITE® LB 8040 is a special mineral oil designed to free rusted, corroded and seized parts. The shock-freezing effect will cool parts instantly down to -43 °C and cause microscopic cracks in the layer of rust. This allows the lubricating ingredients to wick directly into the rust by capillary action. The product leaves a thin film on the released parts that lubricates and prevents rust.
features
- Universal application
- Highly resistant to micro-organisms, bacteria and fungi
- Bactericide-free
- Excellent cooling and lubrication performance
- Low foaming
| VOC Content | 8.0 % |
| Color | Amber |
| Container Type | Aerosol Can |
| Lubricant Type | Penetrating |
| Odor | Solvent |
| Container Size | 400 ml |
| Weight | 1.07 LB |
| EAN or UPC | 79340012622 |

