- Off White Color
description
- LOCTITE® 565 is a white to off-white, 1-part, low strength, high viscosity, anaerobically-cured, methacrylate ester, acrylic thread sealant designed for the locking and sealing of metal pipes and fittings. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration.
applications
- Formulated specifically for metal, tapered, pipe thread fittings
- Fittings up to 2" (50 mm) in diameter
features
- Designed for the locking and sealing of metal pipes and fittings.
- Prevents loosening and leakage from shock and vibration
compliances
- CSA 3319-81, CSA 3319-01
- UL® MH8007 (N)
- NSF/ANSI 61 approved
- ULC approved
- Canada Food Inspection Agency approved
| Pressure Resistance | 10000 psi |
| Strength | Controlled |
| Viscosity Brookfield (RVF @ 77 °F) | 175000 mPa·s (cP) - 525000 mPa·s (cP) Spindle 7 Speed 2 rpm |
| Container Type | Tube |
| Viscosity (cP) | 300,000 |
| Temperature Range [Max] | 300 °F |
| Container Size | 6 mL |
| Typical Use | Controlled Strength |
| Color | Off White |
| Physical Form | Paste |
| Temperature Range [Min] | -65 °F |
| Type | 565 |
| Application | Metal, Tapered Pipe Thread Fittings |
| Fitting Description | Tapered |
| Weight | 0.02 LB |
| EAN or UPC | 79340565074 |

