- 1 L Container
- Off White Color
description
- LOCTITE® 565 is a white to off-white, 1-part, low strength, high viscosity, anaerobically-cured, methacrylate ester, acrylic thread sealant designed for the locking and sealing of metal pipes and fittings. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration.
features
- Designed for the locking and sealing of metal pipes and fittings.
- Prevents loosening and leakage from shock and vibration
| Application | Metal, Tapered Pipe Thread Fittings |
| Viscosity Brookfield (RVF @ 77 °F) | 175000 mPa·s (cP) - 525000 mPa·s (cP) Spindle 7 Speed 2 rpm |
| Container Type | Bottle |
| Fitting Description | Tapered |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 300 °F |
| Type | 565 |
| Container Size | 1 L |
| Viscosity (cP) | 300,000 |
| Pressure Resistance | 10000 psi |
| Color | Off White |
| Physical Form | Paste |
| Strength | Controlled |
| Typical Use | Controlled Strength |
| Weight | 2.65 LB |
| EAN or UPC | 79340565432 |

