- Brown Color
description
- LOCTITE® GRD HVV is a brown, fluorescent methacrylate ester acrylic threadlocker/sealer liquid designed for the locking and sealing of metal tapered threads and fittings. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration.
features
- Resistant to chemicals and solvents
- Medium strength
| Temperature Range [Max] | 400 °F |
| Strength | Medium |
| Container Size | 250 mL |
| Viscosity (cP) | 20,000 |
| Cure Speed | 24 h |
| Color | Brown |
| Temperature Range [Min] | -65 °F |
| Physical Form | Liquid |
| Fitting Description | Tapered |
| Pressure Resistance | 10000 psi |
| Application | Hydraulic, Pneumatic, Servo Mechanisms |
| Container Type | Bottle |
| Typical Use | Metal Tapered Pipe Thread Fittings |
| Weight | 0.7 LB |
| EAN or UPC | 79340571419 |

