- 70 ml Container
description
- LOCTITE® SI 598 is a metallic black, 1-part, thixotropic, room temperature vulcanizing oxime silicone paste sealant. It cures on exposure to moisture in the air to form a tough, flexible, silicone rubber gasket. It resists ageing, weathering and thermal cycling without hardening, shrinking or cracking. This product is typically used in applications with an operating range of -54 to +260°C.
features
- Enhances load bearing & shock absorbing characteristics of the bond area
- Excellent resistance to automotive motor oils
- Typical applications include oil pans, transmission pans, valve covers, valves and guides, timing gear covers, and differential covers
compliances
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
| Color | Black |
| Container Type | Tube |
| Container Size | 70 ml |
| Temperature Range [Min] | 75 °F |
| Gap Fill (Primed) | 0.25 in |
| Sealing Time Full Strength | 24 h |
| Application | General Purpose, Automotive, Machine Parts |
| Gasket Type | Silicone |
| Temperature Range [Max] | 625 °F |
| Sealing Time Tack Free | 30 min |
| Oil Resistance | Excellent |
| Grade | Silicone |
| Weight | 0.3 LB |
| EAN or UPC | 79340598300 |
-
No Air Shipping


