- Green Color
description
- LOCTITE® 609 is a green, high strength methacrylate ester acrylic retaining compound designed for the bonding of cylindrical fitting parts. The product cures in the absence of air between close fitting metal surfaces. Typical applications include rotor to shafts in fractional and subfractional horsepower motors. Locks bushings and sleeves in housings on shafts. Augments press fits.
applications
- Can be applied to dissimilar metals
- Bonds rigid metal assemblies
features
- Low viscosity
- Augments press fits
- Prevents loosening and leakage from shock and vibration
- Tested to the lot requirements of Military Specification Mil-R-46082B (this is a regional approval)
compliances
- MIL Spec (R-46082B) Type I
- CFIA
| Gap Fill (Diametral) | 0.005 in |
| Strength | Low |
| Physical Form | Liquid |
| Application | Metal |
| Container Size | 0.5 mL |
| Typical Use | Augment Press Fits |
| Viscosity | 120 mPa·s (cP) |
| Recommended Primer | T™ |
| Viscosity (cP) | 125 |
| Shear Strength (Steel/Steel) | 2300 psi |
| Color | Green |
| Shear Strength | 15 N/mm2, 2300 psi (Steel) |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Container Type | Capsule |
| Temperature Range [Max] | 300 °F |
| Gap Fill | 0.15 mm |
| Temperature Range [Min] | -65 °F |
| Cure Speed Fixture | 30 min @ 25 °C |
| Weight | 0.01 LB |
| EAN or UPC | 79340609051 |

