- Adhesive
description
- LOCTITE® AA 3525 is a clear, light-cured, acrylic-based adhesive that is toughened for high strength bonding. Although well suited to plastics and metals, it can also bond glass and ceramics. It offers low yellowing in a sunlit environment. The tack-free time is 10 secs, while the fixturing time is 5 secs. Depth of cure is >13 mm. Service temperature is up to 140°C.
features
- High strength, toughened
- Well suited to plastics and metals
- Ideal for electric motor balancing applications
- Low yellowing in sunlight
| Viscosity (cP) @ 25°C | 1,500 |
| Temperature Range [Max] | 300 °F |
| Container Size | 25 mL |
| Cure Type | Ultraviolet, Visible |
| Appearance Clarity | Clear |
| Hardness | D 60 |
| Elongation @ Break, Percentage | 260 |
| Color | Clear |
| Container Type | Syringe |
| Key Substrates | Glass, Metal, Thermostat Plastic |
| Weight | 0.09 LB |
| EAN or UPC | 79340302204 |

