- 1 L Container
- Green Color
description
- LOCTITE® 620 is a retaining compound designed for the bonding of cylindrical fitting parts. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. Typical applications include locating pins in radiator assemblies, sleeves in pump housings and bearings in auto transmissions. Particularly suitable for applications where temperature resistance up to 200°C is required.
applications
- Cylindrical parts
features
- Ideal for retaining pins in radiator assemblies, sleeves in pump housings and bearings in auto transmissions
- High temperature resistance
- DVGW approval (EN 751-1): NG-5146AR0622
compliances
- 0
| Typical Use | For High Temperature Applications |
| Temperature Range [Max] | 450 °F |
| Physical Form | Liquid |
| Shear Strength (Steel/Steel) | 3800 psi |
| Viscosity | 8000 mPa·s (cP) |
| Shear Strength | 26 N/mm2, 3800 psi (Steel) |
| Gap Fill (Diametral) | 0.015 in |
| Container Size | 1 L |
| Recommended Primer | Primer N™ |
| Container Type | Bottle |
| Strength | Medium |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Temperature Range [Min] | -65 °F |
| Color | Green |
| Cure Speed Fixture | 1 h @ 25 °C |
| Application | High Temperature Applications, Cylindrical Parts |
| Gap Fill | 0.15 mm - 0.25 mm |
| Weight | 2.61 LB |
| EAN or UPC | 79340620858 |

