- Legacy part 30512
- 11 oz Tube
- Reliable, Paste-Like Gasket Sealant/Dressing/Coating
- Sets Quickly to a Hard Set
- Recommended for Rigid, Permanent Assemblies
description
- Reliable, paste-like gasket sealant/dressing/coating.
applications
- Recommended for rigid, permanent assemblies
features
- Sets quickly to a hard set
- Temperature resistant up to 400 °F (204 °C)
- Resistant to gasoline and other solvents
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
compliances
- Agriculture Canada approved
| Container Type | Tube |
| Gasket Type | Paste-Like |
| Application | Rigid, Permanent Assemblies |
| Sealing Time Full Strength | 24 h |
| Oil Resistance | Excellent |
| Temperature Range [Max] | 400 °F |
| Container Size | 7 oz |
| Assembly Type | Rigid, Permanent |
| Color | Reddish Brown |
| Temperature Range [Min] | 65 °F |
| Weight | 0.73 LB |
| EAN or UPC | 79340305120 |

