- Legacy part 30526
- 9 oz Aerosol
- Red-Colored, Liquid Sealant That Holds Gaskets in Place During Assembly
- Sets Quickly to a Very Tacky Film
description
- Top Pick LOCTITE® Hi-Tack Gasket Sealant prevents seizing, corrects gasket alignment, easy disassembly. Red-colored, liquid sealant that holds gaskets in place during assembly. Seals and bonds rubber, cork, paper, felt, metal, and asbestos gaskets. Sets quickly to a very tacky film. Suitable to 500F (260C). Contains no ozone-depleting compounds. Applications include weather stripping,waterproofing electrical connections.
applications
- Seals and bonds rubber, cork, paper, felt, metal and asbestos gaskets
features
- Red-colored, liquid sealant
- Holds gaskets in place during assembly
- Sets quickly to a very tacky film
- Suitable to 500 °F (260 °C)
- Contains no ozone-depleting compounds
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
| Oil Resistance | Excellent |
| Cured State | Tacky |
| Net Fill | 9 oz |
| Gasket Type | Liquid |
| Container Size | 9 oz |
| Application | Gaskets |
| Temperature Range [Max] | 500 °F |
| Temperature Range [Min] | -65 °F |
| Color | Red |
| Container Type | Aerosol |
| Sealing Time Full Strength | 5 min |
| Weight | 0.75 LB |
| EAN or UPC | 79340305267 |
| NSN Number | 8030-00-689-5646 |
-
No Air Shipping


