- Legacy part 30529
- 12 oz Aerosol
- Super Jet Spray Quickly Cuts and Removes Grease, Gum and Varnish From Chokes, Baffle Plates and Carburetor Linkage
description
- LOCTITE® SF 137DA (known as PRO STRENGTH VARNISH REMOVER) is a clear, aromatic ketone blend of solvents in a super spray aerosol specifically formulated to dissolve and clean the residue deposited on carburetors and chokes during the normal operation of gasoline engine powered equipment. Typical applications include carburetors, manual and automatic chokes, linkages, heat risers and PCV valves.
features
- Specifically formulated to dissolve and clean the residue deposited on carburetors and chokes
- Aromatic scent
- No rinse and no residue
- Super spray aerosol
caution
- Extremely flammable.
| Application | Grease, Gum, Varnish |
| Container Type | Aerosol |
| Type | Remover |
| Flammability | Extremely Flammable |
| Container Size | 12 oz |
| Weight | 1.04 LB |
| EAN or UPC | 79340305298 |
-
No Air Shipping


