- 250 ml Container
- Amber Color
description
- LOCTITE® 661 is an amber, anaerobic, low viscosity, high strength methacrylate retaining compound that also cures in the presence of UV light. It’s therefore ideal for applications where any migration of the adhesive from the joint must be prevented. Fixture time on steel is 4 min and maximum diametrical clearance is 0.15 mm. Service temperature is -55 to 175ºC.
features
- 1-part product, requires no mixing
- Dual-cure - anaerobic and UV light
- High strength
- Low viscosity, small gap filling
| Temperature Range [Min] | -65 °F |
| Gap Fill (Diametral) | 0.006 in |
| Viscosity (cP) | 500 |
| Strength | High |
| Container Size | 250 ml |
| Container Type | Bottle |
| Cure Speed Full (Steel) | 24 h |
| Cure Speed Fixture | 5 min |
| Recommended Primer | T™, N™ |
| Temperature Range [Max] | 350 °F |
| Color | Amber |
| Application | Where Fast Curing is Needed |
| Shear Strength | 15 N/mm2 |
| Weight | 0.71 LB |
| EAN or UPC | 79340661417 |

