- Legacy part 30537
- 5 fl oz Tube
- Blends w/ Black-Colored Moldings and Weatherstripping Materials
- Withstands Temperature Extremes and Is Resistant to Gasoline, Kerosene, and Other Solvents
- Fast-Drying
description
- LOCTITE® MR 5412 is a yellow, neoprene solvent-based contact cement gel used for all types of weather-stripping, porous and non-porous surfaces and general purpose bonding. Typical applications include bonding weather stripping, insulation, rubber and trim to wood and metal.
applications
- Metal
- Rubber parts
- Wood
- Vinyl
- Weather stripping
features
- Suitable for all types of weather-stripping, porous and non-porous surfaces and general purpose bonding
compliances
- Agriculture Canada approved
| Functional Cure | 3 min to 4 min |
| Color | Yellow Gel |
| Container Type | Tube |
| Container Size | 5 fl oz |
| Application | Metal, Rubber Parts, Weatherstripping, Wood, Vinyl |
| Weight | 0.39 LB |
| EAN or UPC | 79340305373 |
-
No Air Shipping


