Skip to content Skip to navigation menu
Amber 1 L Retaining Compound

234925

Amber 1 L Retaining Compound
Item #106209582
  • 1 L Container
  • Amber Color
Amber 1 L Retaining Compound
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 L Container
  • Amber Color

description

  • LOCTITE® 661 is an amber, anaerobic, low viscosity, high strength methacrylate retaining compound that also cures in the presence of UV light. It’s therefore ideal for applications where any migration of the adhesive from the joint must be prevented. Fixture time on steel is 4 min and maximum diametrical clearance is 0.15 mm. Service temperature is -55 to 175ºC.

features

  • 1-part product, requires no mixing
  • Dual-cure - anaerobic and UV light
  • High strength
  • Low viscosity, small gap filling
Color Amber
Container Size 1 L
Shear Strength 15 N/mm2
Weight 2.65 LB
EAN or UPC 79340661707
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison