- Coating
description
- LOCTITE® SF 7607 is a dark brown to black, synthetic rubber coating specially formulated to protect underbodies from corrosion. It dries to a firm, flexible, tack-free, rubberized film that has thickness, durability, flexibility, good abrasion resistance and soundproofing. It is used in vehicles such as underbodies and wheel wells and homes for gutters, roofs, drain systems, driveway cracks, etc.
features
- Seals
- Paintable
- Specially formulated to protect underbodies from corrosion
- Insulates
- Resists chipping
- Good abrasion resistance
- Effective sound-deadening properties
| Container Type | Aerosol |
| Color | Black, Dark Brown |
| Temperature Range [Max] | 200 °F |
| Dry Time | 20 min |
| Application | Multi Purpose Applications in All Types of Industries |
| Container Size | 16 oz |
| Weight | 1.37 LB |
| EAN or UPC | 79340305380 |
-
No Air Shipping


