- Legacy part 30539
- 10.5 oz Aerosol
- One-Step Rust Treatment Goes On White and Converts Rust to a Durable, Black Metal-Protective Coating in 10 min
- Use a Primer or Finish Coat
description
- One-step rust treatment. Wirebrush parts and apply with brush or spray. Surface rust must present.
features
- Goes on white and converts rust to a durable, black, metal-protective coating in ten minutes
- Use as a primer or finish coat
- Resists temperatures to 250 °F intermittent, 200 °F continuous
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
compliances
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
| Film Type | Dry |
| Dry Time | 30 min |
| Color Group | Black |
| Container Type | Aerosol |
| Container Size | 10.5 oz |
| Penetrant | No |
| Color | Black Coating |
| Net Fill | 10.25 oz |
| Weight | 0.939 LB |
| EAN or UPC | 79340305397 |
-
No Air Shipping


