- Legacy part 30540
- 5 fl oz Tube
- Fast-Drying, Neoprene-Based Adhesive Bonds to Rubber, Insulation, and Weatherstripping
- Sets to Tack-Free Surface in 3-4 min
- Allows Repositioning of Parts After Initial Contacts
description
- LOCTITE® MR 5414 is a black, viscous, neoprene rubber solvent-based liquid contact cement used for all types of weather-stripping and general purpose bonding. Typical applications include door and trunk moldings, all types of weather-stripping, vinyl tops, and fabric backed vinyl upholstery. It is typically used in applications with an operating range of -20.2 °F to +179.6 °F (-29 °C to +82 °C).
applications
- Metal
- Rubber parts
- Wood
- Vinyl
features
- Fast drying
- Chemical resistant
- Outstanding water resistance
- Withstands temperature extremes
- Allows for repositioning of parts after contact is made
- Air-drying contact cement
compliances
- Agriculture Canada approved
| Container Type | Tube |
| Color | Black Gel |
| Application | Metal, Rubber Parts, Weatherstripping, Wood, Vinyl |
| Container Size | 5 fl oz |
| Functional Cure | 3 min to 4 min |
| Weight | 0.39 LB |
| EAN or UPC | 79340305403 |
-
No Air Shipping


