- Legacy part 30544
- 10.5 oz net wt Aerosol
- Bonds Lightweight, Porous and Non-Porous Surfaces
- Allows Repositionable and Permanent Bonds
- Fast Drying
description
- Bonds lightweight, porous and nonporous surfaces.
- Allows repositionable and permanent bonds.
applications
- Lightweight porous and nonporous materials
features
- Fast drying
- Will not shrink or bleed
- Resists water and humidity
- Contains no ozone-depleting compounds
- Temperature resistance 100 °F to 120 °F (38 °C to 49 °C)
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
| Container Type | Aerosol |
| Coverage Quality | Good |
| Net Fill | 10.5 oz |
| Bond Time | 15 to 20 min |
| Color | Clear |
| Container Size | 10.5 oz |
| Weight | 0.997 LB |
| EAN or UPC | 79340305441 |
-
No Air Shipping


