- Legacy part 30545
- 14.75 oz Aerosol
- Penetrates, Dissolves and Removes Dirt and Oil From Metal Parts
- Leaves No Residue
description
- Penetrates, dissolves, and removes dirt and oil from metal parts. Leaves no residue. Does not contain 1,1,1-trichloroethane
- helps manage EPA halide limits.
features
- Helps manage EPA halide limits
| Type | Cleaner |
| Flash Point | 0 °F |
| Chlorinated Solvents | No |
| Evaporation Rate | Fast |
| VOC Content | 0 |
| Application | General Purpose |
| Container Size | 14.75 oz |
| Flammability | Extremely flammable |
| Residue | No |
| Ozone Depletion Potential | No |
| Container Type | Aerosol |
| Weight | 1.26 LB |
| EAN or UPC | 79340305458 |
-
No Air Shipping


