- Liquid Cleaner
description
- LOCTITE® SF 7611 is a clear, industrial strength, solvent-based aerosol cleaner designed to aggressively penetrate, dissolve and remove contaminants (i.e. fluid, grease, oil, undercoating and asphalt) from all types of metal assemblies. Can be used on rotors, drums, caliper units, brake cylinders, springs, clutch discs and CV joint assemblies.
features
- No ozone-depleting solvents
- Leaves no residue
- Eliminates contamination
- Fast evaporation
- No flash point
| Ozone Depletion Potential | No |
| Type | Cleaner |
| Application | Metal |
| Residue | No |
| Plastic Safe | No |
| Container Type | Aerosol |
| Color | Clear |
| Net Fill | 19 oz |
| Container Size | 19 oz |
| Evaporation Rate | Fast |
| Weight | 1.51 LB |
| EAN or UPC | 79340305489 |
-
No Air Shipping


