- 5 gal Container
description
- LOCTITE® LB 8150 is anti-seize lubricant paste fortified with graphite and extreme pressure (EP) additives. LOCTITE LB 8150 is a silver, aluminum, petroleum-based lubricant and is inert and won't evaporate or harden in extreme heat or cold. It can tolerate high temperatures to +900°C and is suitable for assemblies where such temperatures are possible.
applications
- For use in assemblies up to 1,600 °F (871 °C)
- High temperature and heavy contact pressure applications
- Bolts
- Bushings
- Fittings
- Flanges
- Foundries
- Gaskets
- Headers
features
- Aluminum, petroleum-based lubricant paste
- Inert and won't evaporate or harden in extreme heat or cold
- Fortified with graphite and extreme pressure (EP) additives
- Temperature resistant to +900°C
compliances
- MIL-PRF-907E
- Canada Food Inspection Agency approved
- Approved by the American Bureau of Shipping
| Physical Form | Grease |
| Anti-Corrosion | Excellent |
| Grade | Silver |
| Temperature Range [Max] | 1600 °F |
| Container Size | 5 gal |
| Base Oil | Petroleum |
| Container Type | Pail |
| Application | High Temperature Applications |
| Color | Silver |
| Application Method | Brush |
| Use With | Metal |
| Weight | 51.94 LB |
| EAN or UPC | 79340767751 |

