- 50 ml Container
- Off White, Light Yellow Color
description
- LOCTITE® EA M-21HP is an off-white, 2-part, epoxy adhesive which cures at room temperature once mixed, to form a tough bondline which provides high peel resistance and high shear strengths. The fully cured epoxy is resistant to a wide range of chemicals and solvents, and acts as an excellent electrical insulator. Suitable for use in the assembly of disposable medical devices.
features
- Provides excellent bond strengths to a wide variety of substrates including glass, plastics and metals.
- ISO 10993 compliant for use in the assembly of disposable medical devices
- Provides high peel resistance and high shear strengths
| Family Name | M-21 HP Durabond |
| Color | Off White, Light Yellow |
| Viscosity Mixed (cP) @ 25°C | 37,000 |
| Container Size | 50 ml |
| Container Type | Dual Cartridge |
| Application | Bonding |
| Weight | 0.22 LB |
| EAN or UPC | 79340306714 |
-
No Air Shipping


