- 50 ml Container
- Ultra Clear, Clear Color
description
- LOCTITE® EA M-31CL is a 2-part, clear, colorless to slightly yellow, low viscosity, liquid epoxy adhesive which cures at room temperature once mixed, to form an ultra-clear adhesive bondline with excellent impact resistance and minimal shrinkage. Typical applications include bonding, small potting, staking and laminating applications. ISO 10993 approved for use in the medical industry.
features
- ISO 10993 approved for use in the medical industry
- Room temperature cure after mixing
- Mix ratio Resin: Hardener (by weight) 100 : 46, (by volume) 2 : 1
- Resistant to a wide range of chemicals and solvents and has excellent dimensional stability over a wide temperature range
- Suitable where optical clarity and excellent structural, mechanical and electrical insulating properties are required
- Bonds most materials including glass, optical fibres, ceramics, metals, and many rigid plastics
| Application | Bonding |
| Shear Strength | 21.4 N/mm2 |
| Family Name | M-31CL Durabond |
| Color | Ultra Clear, Clear |
| Viscosity Mixed (cP) @ 25°C | 6,000 |
| Container Size | 50 ml |
| Container Type | Dual Cartridge |
| Weight | 0.22 LB |
| EAN or UPC | 79340306738 |
-
No Air Shipping


