- Elastomers
description
- LOCTITE® UK M-06FL is an off-white, 2-part, medium viscosity, polyisocyanate urethane adhesive liquid that forms a highly flexible bondline with excellent peel and shear strength. The product cures at room temperature and is ideal for bonding metals, plastics, glass, and elastomers. It is suitable for the assembly of disposable medical devices, having Henkel's ISO 10993 Protocol.
features
- Highly flexible bondline
- Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
- Excellent peel and shear strength
- Cures at room temperature
| Hardness (Shore D) | 45 |
| Container Type | Dual Cartridge |
| Container Size | 50 mL |
| Dielectric Strength, Volts per mil | 400 |
| Mixing Ratio | 1:2 |
| Color | Off White, Yellow, Milky White |
| Viscosity Mixed (cP) @ 25°C | 38,000 |
| Weight | 0.22 LB |
| EAN or UPC | 79340306769 |

