- Adhesive
description
- LOCTITE® UK M-11FL is a clear, water-white, 2-part, low viscosity, polyisocyanate urethane adhesive liquid that forms a non-yellowing, highly flexible bondline with excellent peel strength. It can be used on materials that include polycarbonate and many other plastics, as well as glass and metal. It is suitable for the assembly of disposable medical devices, having Henkel's ISO 10993 Protocol.
features
- Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
- Non-yellowing
- Highly flexible bondline
- Excellent peel strength
- Room temperature cure
- Low viscosity
| Viscosity Mixed (cP) @ 25°C | 3,800 |
| Dielectric Strength, Volts per mil | 400 |
| Color | Ultra Clear, Clear, Clear |
| Container Size | 50 mL |
| Container Type | Dual Cartridge |
| Mixing Ratio | 1:1 |
| Hardness (Shore D) | 45 |
| Physical Form | Liquid |
| Weight | 0.2 LB |
| EAN or UPC | 79340306783 |

