- Translucent Color
description
- LOCTITE® AA 3526 is a translucent, pale straw to amber, 1-part, medium viscosity, UV/visible light-cured, liquid modified acrylic adhesive. It cures rapidly to form flexible, transparent bonds when exposed to ultraviolet light and/or visible light of sufficient irradiance. The secondary cure system permits cure of product in shadowed areas.
features
- Cures rapidly
- Excellent adhesion to a wide variety of substrates including glass, many plastics and most metals
- Forms flexible, transparent bonds when exposed to ultraviolet light and/or visible light
| Container Size | 25 mL |
| Container Type | Syringe |
| Temperature Range [Max] | 300 °F |
| Key Substrates | Glass, Metal, Thermostat Plastic |
| Elongation @ Break, Percentage | 185 |
| Hardness | D 62 |
| Temperature Range [Min] | -65 °F |
| Appearance Clarity | Clear |
| Cure Type | Ultraviolet, Visible, Heat |
| Color | Translucent |
| Viscosity (cP) @ 25°C | 17,800 |
| Specific Gravity | 1.06 @ 77 °F |
| Weight | 0.11 LB |
| EAN or UPC | 79340307568 |

